Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
T-Adapter, Plastic, Analyzers
Mfr # R103P90
Zoro # G5110502
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dimensions 1 in L x 1 in H x 2 in D
- For Use With Analyzers
- Accessory Type T-Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R103P90
- Zoro # G5110502
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Dimensions | 1 in L x 1 in H x 2 in D |
Details
Item | T-Adapter |
Material | Plastic |
For Use With | Analyzers |
Accessory Type | T-Adapter |
Description
T-Adapter, Plastic, For Use With Analyzers, Dimensions 1 in L x 1 in H x 2 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Pak, Convience, Napkn, Tmpn, We, PK100 (25160273)
- AFS Velvet Reserved Seat Signs - Reserved Family (Pack of 10) (5711102)
- A2Z SCILAB Hollow Handle Hygiene Dental 14mm Mouth Inspection Mirror #0 (A2Z-ZR638)
- SCHLAGE Keying Kit Plastic Box (40-134)
- MAXTEC Pole Mount Bracket, Aluminum, Analyzers (R206P75)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- MAXTEC Ear Clip Sensor, 100cm, Mfr.No.ES-3222-12 (R135B04)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- CYTIVA WHATMAN Chromatography Paper, 5.91in L, PK100 (3030-153)
- Maxtec Diagnostic Equipment