Shop All Pulse Generators
Maxtec
Small Finger Probe, for Mfr. No. 2188-31
Mfr # R126B32
Zoro # G2785511
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2188-31 Nellcor
- Industry Type Healthcare
- Length 118 in
- Material Plastic
- Measures SpO2 and Pulse Rate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R126B32
- Zoro # G2785511
- Country of Origin United States
- Category Pulse Generators
Dimensions
Length | 118 in |
Details
Item | Small Finger Probe |
For Use With | Mfr. No. 2188-31 Nellcor |
Industry Type | Healthcare |
Material | Plastic |
Measures | SpO2 and Pulse Rate |
Accessory Type | Small Finger Probe |
Description
Small Finger Probe, Length 118 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. 2188-31 Nellcor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- PARKER Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10 (4433-05-BQ)
- HHIP 16ER-32UN TiALN Coated External Threading & Grooving Insert (6006-4632)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 8 In (K2XG20-115V-08)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- Maxtec Motor Supplies