Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Single Coil Hose, Ohmeda O2 Wall Conn
Mfr # R129P60
Zoro # G9224397
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 6 ft
- Gas Type Oxygen
- Hose Color Green
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Oxygen Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxtec
- MFR # R129P60
- Zoro # G9224397
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Hose Length | 6 ft |
Hose Dia. | 1/4 in |
Details
Item | Single Coil Hose |
Gas Type | Oxygen |
Hose Color | Green |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Oxygen Fitting |
Outlet Connection | Ohmeda Oxygen Wall Connector |
Industry Type | Healthcare |
Hose Material | Polyurethane |
Burst Pressure | 1,000 psi |
Standards | ISO 5359 |
Description
Single Coil Hose, Hose Length 6 ft, Gas Type Oxygen, Hose Color Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Oxygen Fitting, Outlet Connection Ohmeda Oxygen Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91082)
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- TAMPAX Pearl Tampons, Regular, PK36 (71127BX)
- FIRST AID ONLY Contractor ANSI Class B First Aid Kit for 50 People, 254 Pieces, Metal Case (90671)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- THE GERSON COMPANIES Gerson 20008C Blue Blend Prep (GER-20008C)
- Maxtec Diagnostic Equipment