Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Single Coil Hose, O2 Schrader Wall Conn
Mfr # R129P63
Zoro # G9224424
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 6 ft
- Gas Type Oxygen
- Hose Color Green
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Oxygen Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R129P63
- Zoro # G9224424
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Hose Length | 6 ft |
Hose Dia. | 1/4 in |
Details
Item | Single Coil Hose |
Gas Type | Oxygen |
Hose Color | Green |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Oxygen Fitting |
Outlet Connection | Oxygen Schrader Wall Connector |
Hose Material | Polyurethane |
Standards | ISO 5359 |
Industry Type | Healthcare |
Burst Pressure | 1,000 psi |
Description
Single Coil Hose, Hose Length 6 ft, Gas Type Oxygen, Hose Color Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Oxygen Fitting, Outlet Connection Oxygen Schrader Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Forever Blue Urn (600013)
- CORTEX Poison Ivy Cleanser, Bottle (18-069)
- INVACARE Desk-Length Upholstered Armrest Pad (TAGAC015358)
- DIAL Dmd Dial Basics Foaming Hand Wash Fit Universal Manual - 1.2L, PK3 (1700016714)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- A2Z SCILAB BERNARD ROOT TIP DISTAL SPADE ELEVATOR ELE-0060D (A2Z-ZR811)
- Maxtec Diagnostic and Monitoring Instruments and Supplies