Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Single Coil Hose, O2 Puritan Wall Conn
Mfr # R129P62
Zoro # G9224415
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 6 ft
- Gas Type Oxygen
- Hose Color Green
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Oxygen Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R129P62
- Zoro # G9224415
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Hose Length | 6 ft |
Hose Dia. | 1/4 in |
Details
Item | O2 Hose |
Gas Type | Oxygen |
Hose Color | Green |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Oxygen Fitting |
Outlet Connection | Oxygen Puritan Wall Connector |
Burst Pressure | 1,000 psi |
Standards | ISO 5359 |
Industry Type | Healthcare |
Hose Material | Polyurethane |
Product Type | Single Coil Hose |
Description
O2 Hose, Hose Length 6 ft, Gas Type Oxygen, Hose Color Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Oxygen Fitting, Outlet Connection Oxygen Puritan Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAIL DAILY PADS ULTIMATE Bladder Control Pad, 16in Length, 33PK (PV-923/1)
- BODYOGRAPHY Lotion, 4PK (HA-BD-034)
- COX Plastic Cone Nozzle, White (2N1007)
- FIRST AID ONLY SmartCompliance Fabric Bandages, 1 x 3, PK25 (FAE-3001)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MAXTEC Ear Clip Sensor, 100cm, Mfr.No.ES-3222-12 (R135B04)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- HD HD SP2551 Hinge Cafe Door - Brass (SP2551)
- Maxtec Diagnostic and Monitoring Instruments and Supplies