Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Single Coil Hose, Grn, Female Hand Tighten
Mfr # R127P35
Zoro # G9224354
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Gas Type Oxygen
- Hose Color Green
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Oxygen Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R127P35
- Zoro # G9224354
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Hose Length | 15 ft |
Hose Dia. | 1/4 in |
Details
Item | Single Coil Hose |
Gas Type | Oxygen |
Hose Color | Green |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Oxygen Fitting |
Outlet Connection | Female Hand Tighten |
Burst Pressure | 1,000 psi |
Industry Type | Healthcare |
Hose Material | Polyurethane |
Standards | ISO 5359 |
Description
Single Coil Hose, Hose Length 15 ft, Gas Type Oxygen, Hose Color Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Oxygen Fitting, Outlet Connection Female Hand Tighten, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR.STITCH Training Sutures with Thread, Polyp, 5/0 (DS-0012)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- AFS Stretcher Bed/Ramp - Standard (11080)
- AEROFORM Conforming Bandage, 2"X4.4yds (AF50)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- MAXTEC Ear Clip Sensor, 100cm, Mfr.No.ES-3222-12 (R135B04)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- MEDEGEN MEDICAL PRODUCTS Waste Container, 11 gal., 12x24x12", PK14 (10-2011)
- Maxtec Diagnostic Equipment