Shop All Oxygen Regulators
Maxtec
Single Coil Hose, Barb Schrader Air Conn
Mfr # R128P40
Zoro # G2785058
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Gas Type Air
- Hose Color Yellow
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Air Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R128P40
- Zoro # G2785058
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Hose Length | 15 ft |
Hose Dia. | 1/4 in |
Details
Item | Single Coil Hose |
Gas Type | Air |
Hose Color | Yellow |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Barb Schrader Air Wall Connector |
Industry Type | Healthcare |
Burst Pressure | 1,000 psi |
Standards | ISO 5359 |
Hose Material | Polyurethane |
Description
Single Coil Hose, Hose Length 15 ft, Gas Type Air, Hose Color Yellow, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Schrader Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Underwear, 14PK (2122)
- BSC PREFERRED Softsoap, 4PK (S-6878)
- ZOGICS Shampoo, Citrus and Aloe, 1 gallon (SCA128-Single)
- TEDCO TOYS Tedco Toys 32371-ANI Bio Signs Animal Cell Model (32371AC)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MEDSOURCE Oxygen Bag, Navy (MS-B3311)
- Maxtec Oxygen Regulators