Shop All Oxygen Regulators
Maxtec
Single Coil Hose, Barb Puritan Air Conn
Mfr # R128P39
Zoro # G2785067
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Gas Type Air
- Hose Color Yellow
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Air Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R128P39
- Zoro # G2785067
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Hose Length | 15 ft |
Hose Dia. | 1/4 in |
Details
Item | Single Coil Hose |
Gas Type | Air |
Hose Color | Yellow |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Barb, Puritan Air Wall Connector |
Standards | ISO 5359 |
Industry Type | Healthcare |
Burst Pressure | 1,000 psi |
Hose Material | Polyurethane |
Description
Single Coil Hose, Hose Length 15 ft, Gas Type Air, Hose Color Yellow, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb, Puritan Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI MakeUp Remover, Wipes, 500PK (F1605)
- PYLE Sonic Toothbrush With Uv Sanitizer (PHLTBS51WT)
- ACME UNITED PhysiciansCare 90087 Sinus Decongestant Congestion Medication, 50 Doses, 10mg (90087)
- AFS Pants - Large (Case of 10) (11057)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- Maxtec Oxygen Regulators