Shop All Oxygen Regulators
Maxtec
Single Coil Hose, Barb Air Ohmeda Conn
Mfr # R129P70
Zoro # G9224433
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 6 ft
- Gas Type Air
- Hose Color Yellow
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Air Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R129P70
- Zoro # G9224433
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Hose Length | 6 ft |
Hose Dia. | 1/4 in |
Details
Item | Single Coil Hose |
Gas Type | Air |
Hose Color | Yellow |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Barb Air Ohmeda Wall Connector |
Standards | ISO 5359 |
Industry Type | Healthcare |
Hose Material | Polyurethane |
Burst Pressure | 1,000 psi |
Description
Single Coil Hose, Hose Length 6 ft, Gas Type Air, Hose Color Yellow, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Air Ohmeda Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI ROVAL ASI, RovalSurface Mounted Sanitary Waste Receptacle (20852)
- MSA SAFETY MSA 454-815364 Cartridges Advantage Gmc-P100 2-Pkg (454-815364)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (90594)
- EGA MASTER CLASSIC TUBE CUTTER 32 MM (CU) (63170)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- Maxtec Oxygen Regulators