Shop All Oxygen Regulators
Maxtec
Single Coil Hose, Air Schrader Wall Conn
Mfr # R129P73
Zoro # G9224467
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 6 ft
- Gas Type Air
- Hose Color Yellow
- For Use With Blenders
- Inlet Connection DISS, Hex Nut Air Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R129P73
- Zoro # G9224467
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Hose Length | 6 ft |
Hose Dia. | 1/4 in |
Details
Item | Single Coil Hose |
Gas Type | Air |
Hose Color | Yellow |
For Use With | Blenders |
Inlet Connection | DISS, Hex Nut Air Fitting |
Outlet Connection | Air Schrader Wall Connector |
Standards | ISO 5359 |
Hose Material | Polyurethane |
Industry Type | Healthcare |
Burst Pressure | 1,000 psi |
Description
Single Coil Hose, Hose Length 6 ft, Gas Type Air, Hose Color Yellow, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Air Schrader Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- ZORO SELECT Strip Bandages, Beige, 4" L x 3/4" W, PK20 (99899)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., Ea. (781090)
- AFS 12 Mil Reinforced Heavy Duty Body Bag - Blue Scrim (Individual) (11006)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- Maxtec Oxygen Regulators