Shop All Pulse Generators
Maxtec
Sensor, 90cm, for Mfr. No. RS-3212-9
Mfr # R134P09-003
Zoro # G2785469
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RS-3212-9 Nellcor
- Material Silicon
- Length 35 7/16 in
- Measures SpO2 and Pulse Rate
- Accessory Type Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R134P09-003
- Zoro # G2785469
- Country of Origin Germany
- Category Pulse Generators
Dimensions
Length | 35 7/16 in |
Details
Item | Sensor |
For Use With | Mfr. No. RS-3212-9 Nellcor |
Material | Silicon |
Measures | SpO2 and Pulse Rate |
Accessory Type | Sensor |
Description
Sensor, Length 35 7/16 in, Material Silicon, Measures SpO2 and Pulse Rate, For Use With Mfr. No. RS-3212-9 Nellcor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/4 to 2 In, SAE 175, SS, PK5 (300110175)
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- D&D 83" Outside Length, 3/8" Top Width, 1 Ribs (3V830)
- BRENNAN INDUSTRIES 04MP-06FP 90 Deg Street Elbow Forged, 2PK (5502-04-06-FG)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- Maxtec Motor Supplies