Shop All Pulse Generators
Maxtec
Sensor, 90cm, for Mfr. No. RS-3012 Nonin
Mfr # R134P06-003
Zoro # G2785478
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RS-3012 Nonin
- Material Silicon
- Length 35 7/16 in
- Measures SpO2 and Pulse Rate
- Accessory Type Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxtec
- MFR # R134P06-003
- Zoro # G2785478
- Country of Origin Germany
- Category Pulse Generators
Dimensions
Length | 35 7/16 in |
Details
Item | Sensor |
For Use With | Mfr. No. RS-3012 Nonin |
Material | Silicon |
Measures | SpO2 and Pulse Rate |
Accessory Type | Sensor |
Description
Sensor, Length 35 7/16 in, Material Silicon, Measures SpO2 and Pulse Rate, For Use With Mfr. No. RS-3012 Nonin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD 1/4 In Pipe Thread 200 Psi Safety Valve Asme/Crn Rated (ST25-200)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- ZORO SELECT 3" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU5)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- Maxtec Motor Supplies