Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Sensor, 90cm, for Mfr. No. RS-2182-3
Mfr # R134P39-003
Zoro # G9224241
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures SpO2 and Pulse Rate
- Material Silicon
- For Use With Mfr. No. RS-2182-3 Minolta
- Length 35 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R134P39-003
- Zoro # G9224241
- Country of Origin Germany
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Length | 35 7/16 in |
Details
Item | Sensor |
Measures | SpO2 and Pulse Rate |
Material | Silicon |
For Use With | Mfr. No. RS-2182-3 Minolta |
Description
Sensor, Length 35 7/16 in, Material Silicon, Measures SpO2 and Pulse Rate, For Use With Mfr. No. RS-2182-3 Minolta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL FIELDWASH 1 gal. Foam Hand Soap Pump Bottle, PK 4 (FSFHW8001G)
- ZOGICS Organics Conditioner, Honey Coconut, 1 gallon (OCHC128-Single)
- BODYOGRAPHY Soap, 50gm, Rectangle Bar, Boxed, Lavender and Peppermint, PK 288 (HA-BD-006)
- SUNBEAM Wall Mount Hairdryer, White (HD3003001000)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- Maxtec Diagnostic and Monitoring Instruments and Supplies