Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Sensor, 90cm, for Mfr. No. R-3012 Nonin
Mfr # R134P06-001
Zoro # G9224196
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures SpO2 and Pulse Rate
- Material Silicon
- For Use With Mfr. No. R-3012 Nonin
- Length 35 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxtec
- MFR # R134P06-001
- Zoro # G9224196
- Country of Origin Germany
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Length | 35 7/16 in |
Details
Item | Sensor |
Measures | SpO2 and Pulse Rate |
Material | Silicon |
For Use With | Mfr. No. R-3012 Nonin |
Description
Sensor, Length 35 7/16 in, Material Silicon, Measures SpO2 and Pulse Rate, For Use With Mfr. No. R-3012 Nonin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-112)
- PURELL Gojo Orange Blossom Scent Antibacterial Foam Hand Soap Dispenser Refill 42 oz (5162-04)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Elastic Bandage Wrap, 3" x 5 yd (FAE-6104)
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard Balm 2.0 oz (EMJ00140)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- ADFORS WALL BANDAGE WHT 7""X7"" (FDW6570-U)
- Maxtec Diagnostic and Monitoring Instruments and Supplies