Shop All Pulse Generators
Maxtec
Sensor, 360cm, for Mfr. No. R-3512-40
Mfr # R134P20-001
Zoro # G2785441
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R-3512-40 Datex
- Length 141 3/4 in
- Material Silicon
- Measures SpO2 and Pulse Rate
- Accessory Type Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxtec
- MFR # R134P20-001
- Zoro # G2785441
- Country of Origin Germany
- Category Pulse Generators
Dimensions
Length | 141 3/4 in |
Details
Item | Sensor |
For Use With | Mfr. No. R-3512-40 Datex |
Material | Silicon |
Measures | SpO2 and Pulse Rate |
Accessory Type | Sensor |
Description
Sensor, Length 141 3/4 in, Material Silicon, Measures SpO2 and Pulse Rate, For Use With Mfr. No. R-3512-40 Datex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP 45 (2503-04-08)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz, Spray Can (13014)
- SPEAKMAN Solenoid Assembly w/Battery Pack (G76-0131)
- GATES Tri-Power Belts, BX80 (BX80)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- Maxtec Pulse Generators