Shop All Pulse Generators
This Product is Discontinued
Maxtec
Reusable Sensor, for Oximeter Systems (Discontinued)
Mfr # R123P24
Zoro # G2785645
This Product is Discontinued
Key Features
- For Use With Oximeter Systems and Modules
- Industry Type Healthcare
- Measures Extends SpO2 sensor
- Material Plastic
- Length 35 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R123P24
- Zoro # G2785645
- Country of Origin China
- Category Pulse Generators
Dimensions
Length | 35 7/16 in |
Details
Item | Reusable Sensor |
For Use With | Oximeter Systems and Modules |
Industry Type | Healthcare |
Measures | Extends SpO2 sensor |
Material | Plastic |
Accessory Type | Reusable Sensor |
Description
Reusable Sensor, Length 35 7/16 in, Material Plastic, Measures Extends SpO2 Sensor, For Use With Oximeter Systems and Modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.