Shop All Pulse Generators
Maxtec
Pediatric Reusable Soft Sensor, Plastic
Mfr # R123P23-002
Zoro # G2785651
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oximeter Systems and Modules
- Measures Extends SpO2 sensor
- Industry Type Healthcare
- Length 35 7/16 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R123P23-002
- Zoro # G2785651
- Country of Origin China
- Category Pulse Generators
Dimensions
Length | 35 7/16 in |
Details
Item | Pediatric Reusable Soft Sensor |
For Use With | Oximeter Systems and Modules |
Measures | Extends SpO2 sensor |
Industry Type | Healthcare |
Material | Plastic |
Accessory Type | Pediatric Reusable Soft Sensor |
Description
Pediatric Reusable Soft Sensor, Length 35 7/16 in, Material Plastic, Measures Extends SpO2 Sensor, For Use With Oximeter Systems and Modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 64,410SS, PK10 (64064H)
- NTN NTN HK4020, Drawn Cup Needle Roller Bearing 40 Mm Id X 47 Mm Od X 20 Mm W (HK4020)
- MAIN FILTER Hydraulic Filter, replaces ABG 1260883, Pressure Line, 10 micron, Outside-In (MF0060202)
- BESTORQ Aftermarket MACDON K5460 Replacement Belt, B73 (B73)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- Maxtec Pulse Generators