Shop All Oxygen Regulators
Maxtec
Oxygen Sensor, Medical, Lead 10" L
Mfr # R109P21
Zoro # G5073299
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Medical
- Lead Length 10 in
- OEM Part Number R109P21
- Number of Leads 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R109P21
- Zoro # G5073299
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Lead Length | 10 in |
Details
Item | Oxygen Sensor |
Application | Medical |
OEM Part Number | R109P21 |
Number of Leads | 1 |
Description
Oxygen Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- REMINGTON Mens Pivot Foil Shaver (PF7400)
- CREST Crest Tube Plus Scope 2.7 oz., PK48 (17281)
- SANOXY Finger Pulse Oximeter Heart Rate Blood Oxygen Saturation Monitor SpO2 PR Measure (PPT-Health3-blk)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- BENCHMARK SCIENTIFIC Valve, Controller (H3565-O2REG)
- Maxtec Oxygen Regulators