Shop All Arc Welder Accessories
Maxtec
Oxygen Monitor, +/-1 percent Accuracy, LCD
Mfr # R230P01
Zoro # G5097738
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 0 to 100% Oxygen Concentration
- Accuracy +/-1%
- Display Type LCD
- Display Size 3-3/4 in
- Power Source (2) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R230P01
- Zoro # G5097738
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Display Size | 3-3/4 in |
Overall Length | 3 39/64 in |
Overall Width | 5 13/16 in |
Overall Height | 1 13/64 in |
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Details
Item | Oxygen Monitor |
Measuring Range | 0 to 100% Oxygen Concentration |
Accuracy | +/-1% |
Display Type | LCD |
Power Source | (2) AA Batteries |
Features | Built-in Dovetail, Built-in Kickstand |
Standards | FDA Approved |
Battery Chemistry | Alkaline |
Product Type | Oxygen Monitor |
Description
Oxygen Monitor, Product Type Oxygen Monitor, Battery Size AA, Battery Chemistry Alkaline, Manufacturer Warranty Length 2 yr, Overall Height 1 1/4 in, Overall Length 3 5/8 in, Overall Width 5 3/4 in, Standards 60601-1-8 and 62366, AAMI STD ES60601-1, CE 0123, cETLus Intertek 9700630, CSA STD C22.2 No. 60601-1, IEC STDS 60601-1-6, ISO STD 80601-2-55
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD DEVELOPER16 Developer, Aerosol Can, 16 oz, Type 2, Solvent, White (DEVELOPER-16)
- THERMAL DYNAMICS Drag Tip, 40A for 11G207, PK5 (9-0093)
- WESTWARD Passive Welding Helmet, 10, Black (4UZZ3)
- FIREPOWER Solder Rosin Flux Core, 40/60, 1/16"X1/4Lb (FPW1423-1110)
- BERNARD Bernard 360-L3A-15 Mig Welding Liners (360-L3A-15)
- AMERICAN TORCH TIP Electrode, PK5 (120926ATTC)
- AMERICAN TORCH TIP Shield Cap (120600)
- AMERICAN TORCH TIP Gas Diffuser, 52FN, PK5 (52FN)
- JACKSON SAFETY Electrode Holder Parts (14699)
- IRWIN Irwin Vise-Grip 586-1873303 Mig Welding Plier (586-1873303)
- MILLER ELECTRIC Stick Welding Leads, for SRH/Gold Star (173851)
- Maxtec Arc Welder Accessories