Shop All Exam Room Equipment
Maxtec
Oxygen Analyzer, 3-13/64 in. D
Mfr # R218P12
Zoro # G1801950
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 29/64 in
- Width 2 29/64 in
- Standards EC 60601-1, IEC 60601-2, ISO 80601-2-55
- Operating Temp. Range 15 Degrees to 40 Degrees C
- Application Analyze Oxygen Levels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R218P12
- Zoro # G1801950
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 2 29/64 in |
Width | 2 29/64 in |
Depth | 3 13/64 in |
Details
Item | Oxygen Analyzer |
Standards | EC 60601-1, IEC 60601-2, ISO 80601-2-55 |
Operating Temp. Range | 15 Degrees to 40 Degrees C |
Application | Analyze Oxygen Levels |
Includes | Lanyard |
Display Resolution | 0.1% Oxygen |
Accuracy | +/-3% |
Industry Type | Healthcare |
Features | One-Touch Calibration, Over Mold, Small and Portable, Auto-Off, Disposable, 24 mo Warranty |
High/Low Alarm | No |
Weight | 2.12 oz |
Measurement Range | 0% to 99.9% |
Power Requirements | 3V Lithium |
Measures | O2 |
Description
Oxygen Analyzer, Application Analyze Oxygen Levels, Measures O2, Measurement Range 0 Percent to 99.9 Percent, Height 2 29/64 in, Width 2 29/64 in, Depth 3 13/64 in, Accuracy +/-3 Percent, Operating Temp. Range 15 Degrees to 40 Degrees C, Display Resolution 0.1 Percent Oxygen, Power Requirements 3V Lithium, High/Low Alarm No, Weight 2.12 oz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 3 gal., Red, PK23 (8710)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- FIRST AID ONLY Self-Adherent Bandage, 4in. (5-913)
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Non-Sterile (BULKEE-NS)
- MAXTEC Pulse Oximeter, Fingertip, Color OLED (R204P27)
- MAXTEC Pulse Oximeter, Auto Rotating Display (R123P17)
- MAXTEC Pulse Oximeter, Fingertip, Color OLED (R204P23)
- MAXTEC Oxygen Analyzer, 1-11/32 in. D, Ext Sensor (R217P72)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8 ft. L (BCAH600)
- CREST HEALTHCARE Call Cord, 8-Pin DIN, White, Single, 7 ft. (117704)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- Maxtec Exam Room Equipment