Shop All Pulse Generators
Maxtec
Large Finger Probe, for Mfr. No. F2912
Mfr # R118B05
Zoro # G2786388
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. F2912 Invivo
- Material Plastic
- Industry Type Healthcare
- Length 35 1/2 in
- Measures SpO2 and Pulse Rate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R118B05
- Zoro # G2786388
- Country of Origin United States
- Category Pulse Generators
Dimensions
Length | 35 1/2 in |
Details
Item | Large Finger Probe |
For Use With | Mfr. No. F2912 Invivo |
Material | Plastic |
Industry Type | Healthcare |
Measures | SpO2 and Pulse Rate |
Accessory Type | Large Finger Probe |
Description
Large Finger Probe, Length 35 1/2 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. F2912 Invivo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50 Ft (GH195-20-50)
- CAMOZZI 5350 1/4 Quick Release Coupling, Plug, 1/4 Female Thread (5350 1/4)
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- BAILEY Double Sealed Set Screw Collar Bearing 5/8" Id, 1.5748" Od (150543)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- Maxtec Pulse Generators