Shop All Pulse Generators
Maxtec
Large Finger Probe, for Mfr. No. F-3512-9
Mfr # R118P19
Zoro # G2786275
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. F-3512-9 Datex
- Measures SpO2 and Pulse Rate
- Material Plastic
- Industry Type Healthcare
- Length 35 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R118P19
- Zoro # G2786275
- Country of Origin Germany
- Category Pulse Generators
Dimensions
Length | 35 7/16 in |
Details
Item | Large Finger Probe |
For Use With | Mfr. No. F-3512-9 Datex |
Measures | SpO2 and Pulse Rate |
Material | Plastic |
Industry Type | Healthcare |
Accessory Type | Large Finger Probe |
Description
Large Finger Probe, Length 35 7/16 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. F-3512-9 Datex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP-1M)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- SPEEDAIRE Barbed Hose Mender, Straight, For 3/8 in Hose ID, Hose Barb x Hose Barb, Male x Male, Brass, 6AFH5 (6AFH5)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- Maxtec Motor Supplies