Shop All Pulse Generators
Maxtec
Large Finger Probe, for Mfr. No. F-3112
Mfr # R118B07
Zoro # G2786379
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. F-3112 Critikon
- Material Plastic
- Length 118 in
- Measures SpO2 and Pulse Rate
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R118B07
- Zoro # G2786379
- Country of Origin United States
- Category Pulse Generators
Dimensions
Length | 118 in |
Details
Item | Large Finger Probe |
For Use With | Mfr. No. F-3112 Critikon |
Material | Plastic |
Measures | SpO2 and Pulse Rate |
Industry Type | Healthcare |
Accessory Type | Large Finger Probe |
Description
Large Finger Probe, Length 118 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. F-3112 Critikon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 95529 (95529)
- BAND-IT Valuclips, 200/300 Ss, 3/4, PK100 (C15699)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 1 Rod (287076)
- CLESCO 7/8 ID X 1 Od X 1 5/16 Oal Steel Reducer Bushing, Pk3 (SRB-141621X3)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- Maxtec Pulse Generators