Shop All Pulse Generators
Maxtec
Large Finger Probe, 8ft., for Mfr.No.5300
Mfr # R118A50
Zoro # G2786406
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 5300 Palco
- Material Plastic
- Measures SpO2 and Pulse Rate
- Industry Type Healthcare
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R118A50
- Zoro # G2786406
- Country of Origin United States
- Category Pulse Generators
Dimensions
Length | 96 in |
Details
Item | Large Finger Probe |
For Use With | Mfr. No. 5300 Palco |
Material | Plastic |
Measures | SpO2 and Pulse Rate |
Industry Type | Healthcare |
Accessory Type | Large Finger Probe |
Description
Large Finger Probe, Length 96 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. 5300 Palco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (700H200)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- MIDSTATES 14OZ Deep Creep (DC-14)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- Maxtec Pulse Generators