Shop All Oxygen Regulators
Maxtec
Flw Mtr w/Hand Tight Fittings, Up to70Lpm
Mfr # R306P05
Zoro # G9224582
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 70Lpm
- Flow Meter Connection Standard DISS
- Industry Type Healthcare
- Graduation Subdivisions 1 (2-26) 1/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R306P05
- Zoro # G9224582
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter with Hand Tight Fittings |
Knob Color | Green |
Flow Range | Up to 70Lpm |
Flow Meter Connection | Standard DISS |
Industry Type | Healthcare |
Graduation Subdivisions | 1 (2-26) 1/min |
Flow Meter Outlet | Standard DISS |
Standards | ISO1502 |
Housing Material | Lexan(R) |
Description
Flow Meter with Hand Tight Fittings, Knob Color Green, Flow Range Up to 70Lpm, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 1 (2-26) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- CARMEX Carmex Lip Balm, Tube, PK12 (11313)
- HOSPECO Plastic Applicator Tampons, 12 boxes (811218)
- AFS EZ-Load Unionall - X-Large (Case of 10) (11054)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- Maxtec Oxygen Regulators