Shop All Oxygen Regulators
Maxtec
Flw Mtr w/Hand Tight Fittings, Up to200cc
Mfr # R306P03
Zoro # G9224564
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 200cc
- Flow Meter Connection Standard DISS
- Standards ISO1502
- Flow Meter Outlet Standard DISS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R306P03
- Zoro # G9224564
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter with Hand Tight Fittings |
Knob Color | Green |
Flow Range | Up to 200cc |
Flow Meter Connection | Standard DISS |
Standards | ISO1502 |
Flow Meter Outlet | Standard DISS |
Industry Type | Healthcare |
Graduation Subdivisions | 20cc (0-200) |
Housing Material | Lexan(R) |
Description
Flow Meter with Hand Tight Fittings, Knob Color Green, Flow Range Up to 200cc, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 20cc (0-200), Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Wound Packing Gazue (30-0054)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (90600)
- REVLON CURLING IRON CERAMC1.25"" (RVIR1081)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XCH1KA)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- Maxtec Oxygen Regulators