Shop All Oxygen Regulators
Maxtec
Flw Mtr w/Hand Tight Fittings, Up to 5Lpm
Mfr # R306P07
Zoro # G9224607
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 5Lpm
- Flow Meter Connection Standard DISS
- Housing Material Lexan(R)
- Standards ISO1502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R306P07
- Zoro # G9224607
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter with Hand Tight Fittings |
Knob Color | Green |
Flow Range | Up to 5Lpm |
Flow Meter Connection | Standard DISS |
Housing Material | Lexan(R) |
Standards | ISO1502 |
Industry Type | Healthcare |
Flow Meter Outlet | Standard DISS |
Graduation Subdivisions | 0-1/min |
Description
Flow Meter with Hand Tight Fittings, Knob Color Green, Flow Range Up to 5Lpm, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0-1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Elastic Bandage w/ Self-Closure, 3" x 5 Yd Roll, PK 50 (11-047-3)
- ZORO SELECT First Aid Kit Refill, Cardboard, 100 Person (9994-7512)
- REGULATOR Burns Kit Refill, Large (AKB50A)
- TOPS Form, Bill/Lading, Shrt, Tri, PK250 (L3841)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- Maxtec Oxygen Regulators