Shop All Oxygen Regulators
Maxtec
Flw Mtr w/Hand Tight Fittings, Up to 1Lpm
Mfr # R306P04
Zoro # G9224573
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 1Lpm
- Flow Meter Connection Standard DISS
- Housing Material Lexan(R)
- Standards ISO1502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R306P04
- Zoro # G9224573
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter with Hand Tight Fittings |
Knob Color | Green |
Flow Range | Up to 1Lpm |
Flow Meter Connection | Standard DISS |
Housing Material | Lexan(R) |
Standards | ISO1502 |
Flow Meter Outlet | Standard DISS |
Graduation Subdivisions | 0.1 (0-1) 1/min |
Industry Type | Healthcare |
Description
Flow Meter with Hand Tight Fittings, Knob Color Green, Flow Range Up to 1Lpm, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.1 (0-1) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Nylon, 4 Person (0120-0220)
- AMP RESEARCH 04-16 F150/08-16 F250/F350 BED X-TENDER, NO DRILL BRACKET - MOUNTING K (74602-01A)
- MAXTEC Pulse Oximeter, Fingertip, Color OLED (R204P23)
- AFS Clip on Window Flag: Purple Banner ( (5711065)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- Maxtec Oxygen Regulators