Shop All Oxygen Regulators
Maxtec
Flw Mtr, Up to 70Lpm, Schrader Quick Cnnct
Mfr # R305P06
Zoro # G9224503
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 70Lpm
- Flow Meter Connection Schrader Quick Connect
- Housing Material Lexan(R)
- Flow Meter Outlet Standard DISS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R305P06
- Zoro # G9224503
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 70Lpm |
Flow Meter Connection | Schrader Quick Connect |
Housing Material | Lexan(R) |
Flow Meter Outlet | Standard DISS |
Standards | ISO1502 |
Industry Type | Healthcare |
Graduation Subdivisions | 5 (0-70) 1/min |
Description
Flow Meter, Knob Color Green, Flow Range Up to 70Lpm, Flow Meter Connection Schrader Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 5 (0-70) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- FIRST AID ONLY Instant Cold Pack, White, 4 x 5 In, PK5 (B503-5)
- FIRST AID ONLY First Responder Kit, 158 Piece, 16 x 8 7.5 (520-FR)
- AFS Hydro Aspirator (640400)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- Maxtec Respiratory Equipment