Shop All Oxygen Regulators
Maxtec
Flw Mtr, Up to 70Lpm, Puritan Quick Cnnct
Mfr # R304P06
Zoro # G2784656
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 70Lpm
- Flow Meter Connection Puritan Quick Connect
- Graduation Subdivisions 5 (0-70) 1/min
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R304P06
- Zoro # G2784656
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 70Lpm |
Flow Meter Connection | Puritan Quick Connect |
Graduation Subdivisions | 5 (0-70) 1/min |
Industry Type | Healthcare |
Housing Material | Lexan(R) |
Flow Meter Outlet | Standard DISS |
Standards | ISO1502 |
Description
Flow Meter, Knob Color Green, Flow Range Up to 70Lpm, Flow Meter Connection Puritan Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 5 (0-70) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 10 qt., Bottle, Red, PK12 (180)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- THERACARE Vanishing Scent Muscle & Joint Gel, 2.5% Menthol Relief, Non-greasy, 2 oz (19-218)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM15-8B)
- Maxtec Oxygen Regulators