Shop All Oxygen Regulators
Maxtec
Flw Mtr, Up to 5Lpm, Puritan Quick Connect
Mfr # R304P09
Zoro # G2784629
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 5Lpm
- Flow Meter Connection Puritan Quick Connect
- Flow Meter Outlet Standard DISS
- Graduation Subdivisions 0.25 (-0-5) 1/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R304P09
- Zoro # G2784629
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 5Lpm |
Flow Meter Connection | Puritan Quick Connect |
Flow Meter Outlet | Standard DISS |
Graduation Subdivisions | 0.25 (-0-5) 1/min |
Housing Material | Lexan(R) |
Standards | ISO1502 |
Industry Type | Healthcare |
Description
Flow Meter, Knob Color Green, Flow Range Up to 5Lpm, Flow Meter Connection Puritan Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.25 (-0-5) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- ZORO SELECT First Aid Kit, First Aid/CPR/BBP, 155 pcs. (54619)
- COVIDIEN Multi-Trauma Dressing, Sterile, Non-Woven (SMTD019967)
- FIRST AID ONLY Facial Burn Dressing, White, 16"L, 12"W (91318)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- Maxtec Oxygen Regulators