Shop All Oxygen Regulators
Maxtec
Flw Mtr, Up to 1Lpm, Puritan Quick Connect
Mfr # R304P04
Zoro # G2784665
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 1Lpm
- Flow Meter Connection Puritan Quick Connect
- Flow Meter Outlet Standard DISS
- Housing Material Lexan(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R304P04
- Zoro # G2784665
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 1Lpm |
Flow Meter Connection | Puritan Quick Connect |
Flow Meter Outlet | Standard DISS |
Housing Material | Lexan(R) |
Standards | ISO1502 |
Industry Type | Healthcare |
Graduation Subdivisions | 0-1 1/min |
Description
Flow Meter, Knob Color Green, Flow Range Up to 1Lpm, Flow Meter Connection Puritan Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0-1 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- ACME UNITED First Aid Only FAE-3040 SmartCompliance Refill Fingertip Metal Detectable Bandages, Blue, 20/Box (FAE-3040)
- HYGENALL LEADOFF 1 gal. Foam Hand Soap Pump Bottle, PK 4 (FHW8001G)
- PEDIALYTE Pedialyte Advanced Care Blue Raspberry 33.8 Fl oz. (1L) Bottle, PK8 (63059)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- Maxtec Respiratory Equipment