Shop All Oxygen Regulators
Maxtec
Flw Mtr, Up to 15Lpm, Schrader Quick Cnnct
Mfr # R305P01
Zoro # G9224476
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 15Lpm
- Flow Meter Connection Schrader Quick Connect
- Graduation Subdivisions 0.05 (0-5) 1/min
- Standards ISO1502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R305P01
- Zoro # G9224476
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 15Lpm |
Flow Meter Connection | Schrader Quick Connect |
Graduation Subdivisions | 0.05 (0-5) 1/min |
Standards | ISO1502 |
Housing Material | Lexan(R) |
Industry Type | Healthcare |
Flow Meter Outlet | Standard DISS |
Description
Flow Meter, Knob Color Green, Flow Range Up to 15Lpm, Flow Meter Connection Schrader Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.05 (0-5) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Datascope 0010-20-42712 Spo2 Adapter Cables (0010-20-42712 SPO2 ADAPTER CABLES DATASCOPE)
- AFS Roller Frame Assembly (5711085)
- MEDLINE INDUSTRIES, INC Medline MDS21462 Non-Sterile Cotton Balls, Large, White, 1000/Pack (MDS21462)
- ZOLL AED Wall Sign Kit, 8-1/2" H x 11" W (8000-0825)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- INVACARE Oxygen Tank Regulator Model 0-4 LPM. Barb Outlet (TAGTR4-8B)
- Maxtec Oxygen Regulators