Shop All Oxygen Regulators
Maxtec
Flw Mtr, Up to 15Lpm, Chemtron Quick Cnnct
Mfr # R303P01
Zoro # G2784750
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 15Lpm
- Flow Meter Connection Chemetron Quick Connect
- Standards ISO1502
- Housing Material Lexan(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R303P01
- Zoro # G2784750
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 15Lpm |
Flow Meter Connection | Chemetron Quick Connect |
Standards | ISO1502 |
Housing Material | Lexan(R) |
Flow Meter Outlet | Standard DISS |
Industry Type | Healthcare |
Graduation Subdivisions | 0.5 (0-5) 1/min |
Description
Flow Meter, Knob Color Green, Flow Range Up to 15Lpm, Flow Meter Connection Chemetron Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.5 (0-5) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., 12/Cs, 12PK (781080)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 0.5 gal Pump Bottle, PK4 (0958-04)
- VASELINE Lotion, 10 Oz., Pure Oat Extract, PK6 (CB077007)
- ALLSHIELD Hand Sanitizer, 8 oz. Size (2258)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- Maxtec Oxygen Regulators