Shop All Oxygen Regulators
Maxtec
Flw Mtr, 2Lpmto26Lpm, Schrader Quick Cnnct
Mfr # R305P08
Zoro # G9224521
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range 2 to 26Lpm
- Flow Meter Connection Schrader Quick Connect
- Standards ISO1502
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R305P08
- Zoro # G9224521
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | 2 to 26Lpm |
Flow Meter Connection | Schrader Quick Connect |
Standards | ISO1502 |
Industry Type | Healthcare |
Housing Material | Lexan(R) |
Graduation Subdivisions | 1 (2-26) 1/min |
Flow Meter Outlet | Standard DISS |
Description
Flow Meter, Knob Color Green, Flow Range 2 to 26Lpm, Flow Meter Connection Schrader Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 1 (2-26) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Labeled, Opaque Plastic, Animal Pals, Sundry Jars (T-66)
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- STENS Walker 5715-4 Solid Wheel Assembly 175-617 (175-617)
- TOTER 96 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN96)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM15-8B)
- Maxtec Respiratory Equipment