Shop All Oxygen Regulators
Maxtec
Flw Mtr, 2Lpmto26Lpm, Chemtron Quick Cnnct
Mfr # R303P08
Zoro # G2784708
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range 2 to 26Lpm
- Flow Meter Connection Chemetron Quick Connect
- Flow Meter Outlet Standard DISS
- Housing Material Lexan(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxtec
- MFR # R303P08
- Zoro # G2784708
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | 2 to 26Lpm |
Flow Meter Connection | Chemetron Quick Connect |
Flow Meter Outlet | Standard DISS |
Housing Material | Lexan(R) |
Graduation Subdivisions | 1 (2-26) 1/min |
Standards | ISO1502 |
Industry Type | Healthcare |
Description
Flow Meter, Knob Color Green, Flow Range 2 to 26Lpm, Flow Meter Connection Chemetron Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 1 (2-26) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Gauze, 12 Ply, 3"x3", PK200 (NON25312)
- FIRST VOICE Hot Pack, 9inL x 5inW (TS-4516)
- CELOX Celox BioLogistex Individual Stop Bleeding Kit, Hemostatic Gauze (ISBKSWT001)
- ZORO SELECT Strip Bandages, Beige, 1" L x 3" W, PK250 (60048)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- Maxtec Respiratory Equipment