Shop All Oxygen Regulators
Maxtec
Flw Mtr, 2Lpm to 26Lpm, Ohmeda Quick Cnnct
Mfr # R302P08
Zoro # G2784778
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range 2 to 26Lpm
- Flow Meter Connection Ohmeda Quick Connect
- Flow Meter Outlet Standard DISS
- Standards ISO1502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R302P08
- Zoro # G2784778
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | 2 to 26Lpm |
Flow Meter Connection | Ohmeda Quick Connect |
Flow Meter Outlet | Standard DISS |
Standards | ISO1502 |
Housing Material | Lexan(R) |
Graduation Subdivisions | 1 (2-26) 1/min |
Industry Type | Healthcare |
Description
Flow Meter, Knob Color Green, Flow Range 2 to 26Lpm, Flow Meter Connection Ohmeda Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 1 (2-26) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser, Silver (BK002-0300)
- MY MEDIC ZZips Cut Kit (MM-SPL-MD-PK-ZZIP-CUT-EA)
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- CUMBERLAND SWAN Rubbing Alcohol, Bottle, 1 gal. (26841)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- CLEAN PATCH Mattress Repair Patch, 2" L, Round, PK10 (11003)
- Maxtec Oxygen Regulators