Shop All Oxygen Regulators
Maxtec
Flow Mtr, Up to 5Lpm, Schrader Quick Cnnct
Mfr # R305P09
Zoro # G9224537
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 5Lpm
- Flow Meter Connection Schrader Quick Connect
- Flow Meter Outlet Standard DISS
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R305P09
- Zoro # G9224537
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 5Lpm |
Flow Meter Connection | Schrader Quick Connect |
Flow Meter Outlet | Standard DISS |
Industry Type | Healthcare |
Graduation Subdivisions | 0.25 (0-5) 1/min |
Standards | ISO1502 |
Housing Material | Lexan(R) |
Description
Flow Meter, Knob Color Green, Flow Range Up to 5Lpm, Flow Meter Connection Schrader Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.25 (0-5) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Mechanical Bath Scale, 300 lb. Cap., 2 lb. Graduations (48325072)
- ZEP Cleaner, Size 1 qt., Bottle, Liquid, PK12 (86016)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- PERT PLUS Dandruff Away Shampoo (662577)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- Maxtec Respiratory Equipment