Shop All Oxygen Regulators
Maxtec
Flow Mtr, Up to 5Lpm, Ohmeda Quick Connect
Mfr # R302P09
Zoro # G2784769
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 5Lpm
- Flow Meter Connection Ohmeda Quick Connect
- Industry Type Healthcare
- Standards ISO1502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R302P09
- Zoro # G2784769
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 5Lpm |
Flow Meter Connection | Ohmeda Quick Connect |
Industry Type | Healthcare |
Standards | ISO1502 |
Flow Meter Outlet | Standard DISS |
Housing Material | Lexan(R) |
Graduation Subdivisions | 0-5 1/min |
Description
Flow Meter, Knob Color Green, Flow Range Up to 5Lpm, Flow Meter Connection Ohmeda Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0-5 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-904G)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap for Sensitive Skin, Floral, 16 oz Pump, 12PK (DIA 80784)
- AEROFORM Conforming Hvy Weight Bandage, 4"X4.4yds (AFH100)
- FIRST VOICE Bulk First Aid kit, Plastic, 10 Person (ANSI-10P)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- Maxtec Oxygen Regulators