Shop All Oxygen Regulators
Maxtec
Flow Mtr, Up to 200cc, Puritan Quick Cnnct
Mfr # R304P03
Zoro # G2784671
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 200cc
- Flow Meter Connection Puritan Quick Connect
- Graduation Subdivisions 20cc (0-200)
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R304P03
- Zoro # G2784671
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 200cc |
Flow Meter Connection | Puritan Quick Connect |
Graduation Subdivisions | 20cc (0-200) |
Industry Type | Healthcare |
Standards | ISO1502 |
Flow Meter Outlet | Standard DISS |
Housing Material | Lexan(R) |
Description
Flow Meter, Knob Color Green, Flow Range Up to 200cc, Flow Meter Connection Puritan Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 20cc (0-200), Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Basic Steel Rollators, 6" Wheels, 350lbs Cap, Red (MIIMDS86850ES)
- DRIVE MEDICAL Disposable Suction Canisters, 800CC, Pack of 12 (610-12b)
- FIRST VOICE Cohesive Bandage, Purple, 1" x 5 yd., PK20 (TS-3187-20P)
- MEDLINE Stethoscope, Dual/Head, 22" Tubing, Black (MIIMDS926201)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- Maxtec Oxygen Regulators