Shop All Oxygen Regulators
Maxtec
Flow Mtr, Up to 1Lpm, Ohmeda Quick Connect
Mfr # R302P04
Zoro # G2784805
original price:
$324.61
16% off
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 1Lpm
- Flow Meter Connection Ohmeda Quick Connect
- Graduation Subdivisions 0.1 (0-1) 1/min
- Flow Meter Outlet Standard DISS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxtec
- MFR # R302P04
- Zoro # G2784805
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 1Lpm |
Flow Meter Connection | Ohmeda Quick Connect |
Graduation Subdivisions | 0.1 (0-1) 1/min |
Flow Meter Outlet | Standard DISS |
Standards | ISO1502 |
Industry Type | Healthcare |
Housing Material | Lexan(R) |
Description
Flow Meter, Knob Color Green, Flow Range Up to 1Lpm, Flow Meter Connection Ohmeda Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.1 (0-1) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOSPORIN Triple Antibiotic, Packet, 1/32 oz., PK144 (23769)
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK250 (125 pks of 2) (80848)
- FIRST AID ONLY FirstAidKit w/House, 203pcs, 4x14.25", WHT (90580-021)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- Maxtec Respiratory Equipment