Shop All Oxygen Regulators
Maxtec
Flow Mtr, Up to 1Lpm, Chemtron Quick Cnnct
Mfr # R303P04
Zoro # G2784735
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 1Lpm
- Flow Meter Connection Chemetron Quick Connect
- Graduation Subdivisions 0.1 (0-1) 1/min
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R303P04
- Zoro # G2784735
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 1Lpm |
Flow Meter Connection | Chemetron Quick Connect |
Graduation Subdivisions | 0.1 (0-1) 1/min |
Industry Type | Healthcare |
Housing Material | Lexan(R) |
Flow Meter Outlet | Standard DISS |
Standards | ISO1502 |
Description
Flow Meter, Knob Color Green, Flow Range Up to 1Lpm, Flow Meter Connection Chemetron Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.1 (0-1) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Cotton Balls, 200 ct (20122)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- ILC Replacement for Macbeth 30950000 replacement light bulb lamp (30950000 MACBETH)
- AKOL CARE Manicure set, 10 pcs (Yellow) (AK-MANI-YLW-10)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- Maxtec Respiratory Equipment