Shop All Oxygen Regulators
Maxtec
Flow Mtr, Up to 15Lpm, Puritan Quick Cnnct
Mfr # R304P01
Zoro # G2784680
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 15Lpm
- Flow Meter Connection Puritan Quick Connect
- Standards ISO1502
- Graduation Subdivisions 0.5( 0-5) 1/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R304P01
- Zoro # G2784680
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 15Lpm |
Flow Meter Connection | Puritan Quick Connect |
Standards | ISO1502 |
Graduation Subdivisions | 0.5( 0-5) 1/min |
Flow Meter Outlet | Standard DISS |
Industry Type | Healthcare |
Housing Material | Lexan(R) |
Description
Flow Meter, Knob Color Green, Flow Range Up to 15Lpm, Flow Meter Connection Puritan Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.5( 0-5) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK50 (18-922G)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- ILB GOLD Replacement For Analytical Industries, Aii-2000 Palm O2 Oxygen Sensors (AII-2000 PALM O2 OXYGEN SENSORS)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- Maxtec Oxygen Regulators