Shop All Oxygen Regulators
Maxtec
Flow Mtr, 2Lpmto26Lpm, Puritan Quick Cnnct
Mfr # R304P08
Zoro # G2784638
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range 2 to 26Lpm
- Flow Meter Connection Puritan Quick Connect
- Standards ISO1502
- Housing Material Lexan(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R304P08
- Zoro # G2784638
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | 2 to 26Lpm |
Flow Meter Connection | Puritan Quick Connect |
Standards | ISO1502 |
Housing Material | Lexan(R) |
Flow Meter Outlet | Standard DISS |
Graduation Subdivisions | 1 (2-26) 1/min |
Industry Type | Healthcare |
Description
Flow Meter, Knob Color Green, Flow Range 2 to 26Lpm, Flow Meter Connection Puritan Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 1 (2-26) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- FABRICATION ENTERPRISES TheraPutty® Antimicrobial Exercise Putty, 4 oz., Assorted Colors, Set Of 6 (265441)
- FIRST AID ONLY Bite and Sting Pads, White, 10/Box (FAE-7015)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- Maxtec Respiratory Equipment