Shop All Oxygen Regulators
Maxtec
Flow Meter, Up to 8Lpm, Standard DISS
Mfr # RP34P03-005
Zoro # G2786449
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 8Lpm
- Flow Meter Connection Standard DISS
- Graduation Subdivisions 0.5 (0-8) 1/min
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # RP34P03-005
- Zoro # G2786449
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 8Lpm |
Flow Meter Connection | Standard DISS |
Graduation Subdivisions | 0.5 (0-8) 1/min |
Industry Type | Healthcare |
Flow Meter Outlet | Standard DISS |
Housing Material | Lexan(R) |
Standards | ISO1502 |
Description
Flow Meter, Knob Color Green, Flow Range Up to 8Lpm, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.5 (0-8) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Tourniquet, White, Gauze, 18" L x 2" W (020350-X1)
- MEDI-FIRST Sinus Pain and Pressure, Tablet, PK500 (81913)
- TUMS Antacid, Assort Fruit, 12PK (GSK739005)
- CYNAMED Wax and Cement Spatulas, W-31 (CYZR-0285)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- IRON DUCK Oxygen Bag, Orange, 27" L, 13" W (34016D-OR)
- Maxtec Respiratory Equipment