Shop All Oxygen Regulators
Maxtec
Flow Meter, 2Lpm to 26Lpm, Standard DISS
Mfr # RP34P03-008
Zoro # G9223934
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range 2 to 26Lpm
- Flow Meter Connection Standard DISS
- Flow Meter Outlet Standard DISS
- Housing Material Lexan(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # RP34P03-008
- Zoro # G9223934
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | 2 to 26Lpm |
Flow Meter Connection | Standard DISS |
Flow Meter Outlet | Standard DISS |
Housing Material | Lexan(R) |
Graduation Subdivisions | 1 (2-26) 1/min |
Standards | ISO1502 |
Industry Type | Healthcare |
Description
Flow Meter, Knob Color Green, Flow Range 2 to 26Lpm, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 1 (2-26) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIDIAN HEALTHCARE TENS Wired Pain Management Solution (22-040)
- ALLPOINTS Burn Gel Treatment (Bx/6) (8011151)
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- Maxtec Respiratory Equipment