Shop All Oxygen Regulators
Maxtec
Flow Indicator, 1Lpm, PK24
Mfr # R500P21
Zoro # G9224616
product price: $237.99
/pk 24, $9.92/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color White
- Flow Range 1Lpm
- Flow Meter Connection Standard DISS
- Standards ISO1502
- Housing Material Lexan(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R500P21
- Zoro # G9224616
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Indicator |
Knob Color | White |
Flow Range | 1Lpm |
Flow Meter Connection | Standard DISS |
Standards | ISO1502 |
Housing Material | Lexan(R) |
Graduation Subdivisions | 0-1/min |
Industry Type | Healthcare |
Flow Meter Outlet | Standard DISS |
Description
Flow Indicator, Knob Color White, Flow Range 1Lpm, Flow Meter Connection Standard DISS, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0-1/min, Housing Material LEXAN(R), Standards ISO1502, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL PRO-PADZ BIPHASIC ELECTRODE (8900-2302-01), PK12 (8900-2303-01)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- ZOGICS Shampoo, Citrus and Aloe, 1 gallon (SCA128-Single)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- INVACARE Oxygen Tank Regulator Model 0-4 LPM. Barb Outlet (TAGTR4-8B)
- Maxtec Respiratory Equipment