Shop All Pulse Generators
Maxtec
Finger Probe, for Mfr. No. Y-2337-9
Mfr # R120B20-001
Zoro # G2785977
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Y-2337-9 Sensormed/Critiko
- Measures SpO2 and Pulse Rate
- Length 35 7/16 in
- Industry Type Healthcare
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R120B20-001
- Zoro # G2785977
- Country of Origin United States
- Category Pulse Generators
Dimensions
Length | 35 7/16 in |
Details
Item | Finger Probe |
For Use With | Mfr. No. Y-2337-9 Sensormed/Critiko |
Measures | SpO2 and Pulse Rate |
Industry Type | Healthcare |
Material | Plastic |
Accessory Type | Finger Probe |
Description
Finger Probe, Length 35 7/16 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. Y-2337-9 Sensormed/Critiko
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYNES Haynes 50 6-9 oz Spray Vans Per Carton (50)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS26-1B5TN-04)
- DIXON Wilkerson High Flow Regulator, Gauge, 1" (R30-08RHG)
- FESTO Fluidic Muscle DMSP-20-100N-RM-CM (DMSP-20-100N-RM-CM)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- Maxtec Motor Supplies