Shop All Pulse Generators
Maxtec
Finger Probe, for Mfr. No. Y-2217-31
Mfr # R120P03-001
Zoro # G2785959
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Y-2217-31 Nellcor
- Material Plastic
- Measures SpO2 and Pulse Rate
- Industry Type Healthcare
- Length 118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R120P03-001
- Zoro # G2785959
- Country of Origin Germany
- Category Pulse Generators
Dimensions
Length | 118 in |
Details
Item | Finger Probe |
For Use With | Mfr. No. Y-2217-31 Nellcor |
Material | Plastic |
Measures | SpO2 and Pulse Rate |
Industry Type | Healthcare |
Accessory Type | Finger Probe |
Description
Finger Probe, Length 118 in, Material Plastic, Measures SpO2 and Pulse Rate, For Use With Mfr. No. Y-2217-31 Nellcor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Condenser Motor, 1/6 HP, 1 SP, 8 PL (0131M00060SP)
- DAYTON 5L390 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (5L390)
- DODGE Tigear-2 Reducers And Accessories, 26Q15R14 TIGEAR-2 REDUCER (26Q15R14 TIGEAR-2 REDUCER)
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1 (CO 150USE)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- Maxtec Motor Supplies