Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Equipment Stand, Aluminum, Analyzers
Mfr # R100P73
Zoro # G5110478
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Dimensions 35 in L x 23 in H
- For Use With Devilbiss Analyzers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxtec
- MFR # R100P73
- Zoro # G5110478
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Dimensions | 35 in L x 23 in H |
Details
Item | Equipment Stand |
Material | Aluminum |
For Use With | Devilbiss Analyzers |
Description
Equipment Stand, Aluminum, For Use With Devilbiss Analyzers, Dimensions 35 in L x 23 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOSPORIN Triple Antibiotic, Packet, 1/32 oz., PK144 (23769)
- FIRST AID ONLY Elastic Wrap, Beige, 4inWx5 (5-924)
- BRAZOS WALKING STICKS WALKING CANE 48""HICKORY (602-3000-1125)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90625)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P16)
- MAXTEC Pole Mount Bracket, Aluminum, Analyzers (R206P75)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- Maxtec Diagnostic Equipment